ELECTRIC GLUE GUN
Delivery
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 8:29 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 8:29 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Wattage | 80 |
| Voltage | 120 |
| Maximum Temperature | 193°C (380°F) |
| Glue Stick Diameter | 7/16 in |
| EAN | 4052713979278 |
Features
| Industrial high temperature glue gun delivers 2.5 pounds of glue per hour |
| 80 watts of heating power, 120 Volts |
| Reaches 193°C (380°F) |
| Solid state PTC (positive temperature control) heaters |
| Complete with stand and side stand which allows the gun to be placed on its side without glue backflow |
| Double insulated ground cord |
| Glue stick diameter: 7/16” (11.3 mm) |
Review(s)
Product not yet rated.